- Radial Shaft Seal
- 254 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 295.28 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Shaft Dia. | 254 mm |
| Weight | 4.218 LB |
| EAN or UPC | 85311112925 |

