- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 285.75 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 254 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Weight | 4.108 LB |
| EAN or UPC | 85311112918 |

