- Radial Shaft Seal
- 254 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Housing Bore Dia. | 292.1 mm |
| Seal Design | Assembled Design |
| Shaft Dia. | 254 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS3 |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 4.178 LB |
| EAN or UPC | 85311112857 |

