- Radial Shaft Seal
- 254 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 254 mm |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 292.1 mm |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Weight | 4.178 LB |
| EAN or UPC | 85311112826 |

