
- Radial Shaft Seal
- 254 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Construction | HDS2 |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 292.1 mm |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Seal Design | Assembled Design |
Pressure | 10 psi |
Shaft Dia. | 254 mm |
Lip Style | Internal |
Weight | 4.178 LB |
EAN or UPC | 85311900553 |
