
- Radial Shaft Seal
- 254 mm Shaft Diameter
- 288.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Housing Bore Dia. | 288.8 mm |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 400 °F |
Construction | HDS2 |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Lip Material | Fluoroelastomer - Viton |
Shaft Dia. | 254 mm |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Style | Internal |
Seal Design | Assembled Design |
Inch/Metric | Metric |
Lip Type | Single Lip w/Spring |
Weight | 4.138 LB |
EAN or UPC | 85311112802 |
