- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 254 mm |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Housing Bore Dia. | 285.75 mm |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Weight | 4.108 LB |
| EAN or UPC | 85311112772 |

