- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 254 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS2 |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 285.75 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 4.108 LB |
| EAN or UPC | 85311112734 |

