- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS2 |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 285.75 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Shaft Dia. | 254 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Lip Type | Single Lip w/Spring |
| Weight | 4.108 LB |
| EAN or UPC | 85311112710 |

