- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Shaft Dia. | 254 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 285.75 mm |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.108 LB |
| EAN or UPC | 85311112703 |

