- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 285.75 mm |
| Weight | 4.103 LB |
| EAN or UPC | 85311196413 |
| Lip Type | Non-Split |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 285.75 mm |
| Weight | 4.103 LB |
| EAN or UPC | 85311196413 |