- Radial Shaft Seal
- 254 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 14.275 mm Width
| Lip Type | Split |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 279.4 mm |
| Weight | 2.165 LB |
| EAN or UPC | 85311367813 |
| Lip Type | Split |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 279.4 mm |
| Weight | 2.165 LB |
| EAN or UPC | 85311367813 |