- 1/8" Grade 200 Stainless Steel 440 Ball
- Tolerance is ±0.0010"
- Sphericity is ±0.000200"
| Ball Pack Size | N/A |
| Ball Material | Stainless Steel 440 |
| Ball Dia. | 1/8 in |
| Sphericity | 0.0002 in |
| Ball Dia.Tolerance | ±0.0010 |
| Grade | Grade 200 |
| Weight | 0.002 LB |
| EAN or UPC | 7316578027466 |

