- 10.1 oz Cartridge
- Translucent White
- One-Part, Non-Slumping RTV Paste
- Cures At Room Temperature
applications
- Interior sealing applications exposed to high moisture
features
- Mildew-resistant
- Cures at room temperature on exposure to moisture in air
compliances
- 0
| Caulk/Sealant Type | Mildew Resistant |
| UL | Yes |
| Oil Resistance | Poor |
| Color | Translucent White |
| Temperature Range [Min] | -75 °F |
| Tack Range Time [Min] | 20 min |
| Container Size | 10.1 oz |
| NSF | 51 |
| Cure By-Product | Methanol |
| Skin-Over Time | 10 min |
| Temperature Range [Max] | 350 °F |
| Container Type | Cartridge |
| Durometer, Shore A | 25 |
| Origin | Mildew Resistant Sealants |
| Weight | 2.0 LB |
| EAN or UPC | 77472131754 |

