- G/S Pro Window & Door FM
- 20 oz. Can
- Need Gun
features
- Helps lower energy bills by sealing the windows and doors around your home
- Won't bow window and door frames when properly installed
- Allows expansion and contraction
- Excellent adhesion to vinyl, wood and metal
- Airtight, water-resistant seal
| Container Size | 12 oz |
| Dry to Tack Free | 10-15 min |
| Container Type | Aerosol Can |
| Color | Yellow |
| Cured State | Flexible |
| Weight | 0.0 LB |

