- Gaps and Cracks Foam Insulation
- 24 oz. Can
- Spray Foam
features
- Excellent adhesion to building materials
- A quick, simple way to create an airtight, water-resistant seal
- Fills, seals and insulates gaps up to 1"
- Forms a weather tight seal to help stop air leakage and energy loss
| Container Type | Aerosol Can |
| Length | 3 in |
| Cured State | Rigid |
| Color | Cream |
| Dry to Tack Free | 10-15 min |
| Height | 11 1/2 in |
| Container Size | 12 oz |
| Weight | 1.9 LB |
| EAN or UPC | 41343007899 |

