- NSK24-09 Medium Nitrile Glove
- Flexible
- Rough Finish Over Surface Of Hand
- Impermeable For Working In Damp Or Greasy Environments
features
- Cotton liner
- Eco Best Technology® (EBT)
- 100% Nitrile
- Rough grip
| Length | 14 in |
| Coating | Double Nitrile |
| Cuff Style | Pinked |
| Resistance | Abrasion, Chemicals, Grease, Oil |
| Material | Nitrile |
| Color | Blue |
| Glove Size | Medium |
| Thickness Specification | 5 mil |
| Cuff Type | Gauntlet |
| EN Code | EN 374 |
| Lining | Cotton |
| Weight | 2.0 LB |

