- NSK24-08 Small Nitrile Glove
- Flexible
- Rough Finish Over Surface Of Hand
- Impermeable For Working In Damp Or Greasy Environments
features
- Eco Best Technology® (EBT)
- 100% Nitrile
- Rough grip
- Cotton liner
| Thickness Specification | 5 mil |
| Material | Nitrile |
| Cuff Type | Gauntlet |
| Coating | Double Nitrile |
| Glove Size | Small |
| EN Code | EN 374 |
| Length | 14 in |
| Color | Blue |
| Lining | Cotton |
| Resistance | Abrasion, Grease, Oil, Chemical |
| Cuff Style | Pinked |
| Weight | 2.0 LB |

