- Chemical-Resistant Gloves - XL
features
- Double coated nitrile
- Rough grip
| Glove Size | X-Large |
| Material | Nitrile |
| Color | Blue |
| Lining | Polyester |
| Cuff Style | Pinked |
| Weight | 0.33 LB |
| EAN or UPC | 713740071307 |
| Glove Size | X-Large |
| Material | Nitrile |
| Color | Blue |
| Lining | Polyester |
| Cuff Style | Pinked |
| Weight | 0.33 LB |
| EAN or UPC | 713740071307 |