- Chemical-Resistant Gloves - M
features
- Double coated nitrile
- Rough grip
| Material | Nitrile |
| Glove Size | Medium |
| Cuff Style | Pinked |
| Lining | Polyester |
| Color | Blue |
| Weight | 0.26 LB |
| EAN or UPC | 713740071383 |
| Material | Nitrile |
| Glove Size | Medium |
| Cuff Style | Pinked |
| Lining | Polyester |
| Color | Blue |
| Weight | 0.26 LB |
| EAN or UPC | 713740071383 |