- Chemical-Resistant Gloves - XL
features
- Rough grip
- Double coated nitrile
| Lining | Polyester |
| Material | Nitrile |
| Glove Size | X-Large |
| Cuff Style | Pinked |
| Color | Blue |
| Weight | 0.33 LB |
| EAN or UPC | 713740064309 |
| Lining | Polyester |
| Material | Nitrile |
| Glove Size | X-Large |
| Cuff Style | Pinked |
| Color | Blue |
| Weight | 0.33 LB |
| EAN or UPC | 713740064309 |