- Chemical-Resistant Gloves - S
features
- Rough grip
- Double coated nitrile
| Color | Blue |
| Material | Nitrile |
| Cuff Style | Pinked |
| Glove Size | Small |
| Lining | Polyester |
| Weight | 0.24 LB |
| EAN or UPC | 713740064378 |
| Color | Blue |
| Material | Nitrile |
| Cuff Style | Pinked |
| Glove Size | Small |
| Lining | Polyester |
| Weight | 0.24 LB |
| EAN or UPC | 713740064378 |