- Chemical-Resistant Gloves - 2XL
features
- Microporous nitrile coating
- Double coated nitrile
- Foam grip
| Lining | Polyester |
| Material | Nitrile |
| Glove Size | 2X-Large |
| Color | Blue |
| Cuff Style | Pinked |
| Weight | 0.31 LB |
| EAN or UPC | 713740068314 |
| Lining | Polyester |
| Material | Nitrile |
| Glove Size | 2X-Large |
| Color | Blue |
| Cuff Style | Pinked |
| Weight | 0.31 LB |
| EAN or UPC | 713740068314 |