- Chemical-Resistant Gloves - XL
features
- Microporous nitrile coating
- Double coated nitrile
- Foam grip
| Material | Nitrile |
| Color | Blue |
| Lining | Polyester |
| Cuff Style | Pinked |
| Glove Size | X-Large |
| Weight | 0.29 LB |
| EAN or UPC | 713740068307 |
| Material | Nitrile |
| Color | Blue |
| Lining | Polyester |
| Cuff Style | Pinked |
| Glove Size | X-Large |
| Weight | 0.29 LB |
| EAN or UPC | 713740068307 |