- Chemical-Resistant Gloves - S
features
- Double coated nitrile
- Foam grip
- Microporous nitrile coating
| Glove Size | Small |
| Color | Blue |
| Cuff Style | Pinked |
| Material | Nitrile |
| Lining | Polyester |
| Weight | 0.21 LB |
| EAN or UPC | 713740068376 |
| Glove Size | Small |
| Color | Blue |
| Cuff Style | Pinked |
| Material | Nitrile |
| Lining | Polyester |
| Weight | 0.21 LB |
| EAN or UPC | 713740068376 |