- Chemical-Resistant Gloves - M
features
- Double coated nitrile
- Foam grip
- Microporous nitrile coating
| Cuff Style | Pinked |
| Color | Blue |
| Material | Nitrile |
| Glove Size | Medium |
| Lining | Polyester |
| Weight | 0.23 LB |
| EAN or UPC | 713740068383 |
| Cuff Style | Pinked |
| Color | Blue |
| Material | Nitrile |
| Glove Size | Medium |
| Lining | Polyester |
| Weight | 0.23 LB |
| EAN or UPC | 713740068383 |