- Chemical-Resistant Gloves - L
features
- Double coated nitrile
- Foam grip
- Microporous nitrile coating
| Lining | Polyester |
| Material | Nitrile |
| Cuff Style | Pinked |
| Glove Size | Large |
| Color | Blue |
| Weight | 0.26 LB |
| EAN or UPC | 713740068390 |
| Lining | Polyester |
| Material | Nitrile |
| Cuff Style | Pinked |
| Glove Size | Large |
| Color | Blue |
| Weight | 0.26 LB |
| EAN or UPC | 713740068390 |