- Extra Large
- Chemical Resistant Gloves
- 12" Long
- Neoprene-over-Natural Rubber
- Cotton Flock Lining
description
- For a good resistance to a broad range of chemicals, CHM features a Neoprene-Over-Natural rubber construction that also provides excellent abrasion, tear and puncture resistance. This comfortable, flexible and tactile sensitive glove has a self-flushing tractor tread grip that encourages run off of fluids that are often trapped by a diamond shaped embossed pattern, reducing gripping effectiveness. Worker comfort is enhanced by the glove's 100% cotton flock lining. Glove size is embossed on each hand.
| Thickness Specification | 26 mil |
| Coating | Neoprene |
| Length | 12 in |
| Color | Black, Blue |
| Resistance | Abrasion, Cut, Puncture |
| Material | Neoprene-Over-Natural Rubber |
| Glove Type | Chemical Resistant |
| Lining | Cotton Flock |
| Glove Size | X-Large |
| Thumb Type | Straight |
| Style | Self-Flushing Tractor-Tread Grip |
| Weight | 0.24 LB |

