- Chemical Protection Gloves - XS
features
- Eco Best Technology® (EBT)
- Textured Finish
- 100% Nitrile
- Powder free
- Rolled Cuff
- Ergonomic
| Glove Type | Chemical Resistant |
| Material | Nitrile |
| Glove Size | X-Small |
| Weight | 15.0 LB |
-
Pre-Packed Quantities


