- 727 Nitrile Disposable Gloves
- 7/S
- Light Green
- Length 13 in
- 15 mil Thick
features
- Provides chemical resistance against a broad range of solvents, oils, animal fats and other chemicals
- Mechanical resistance
- Bisque finish grip makes wet work easier and safer
- Ergonomic design maximizes comfort
| Style | Bisque Finish Grip |
| Material | Nitrile |
| Length | 13 in |
| Glove Type | Chemical Resistant |
| Glove Size | Small |
| Color | Light Green |
| Thickness Specification | 15 mil |
| Lining | Unlined |
| Weight | 2.083 LB |

