- Chemical Protection Biodegradable Gloves - 2XL
features
- Fluorescent
- Lightweight
- Rolled Cuff
- Chlorinated
- Eco Best Technology® (EBT)
- Unlined
| Cuff Style | Rolled |
| Material | Nitrile |
| Glove Size | 2X-Large |
| Color | Orange |
| Lining | Unsupported |
| Weight | 1.5 LB |
| EAN or UPC | 38054603618 |

