- Chemical Protection Biodegradable Gloves - M
features
- Fluorescent
- Lightweight
- Rolled Cuff
- Chlorinated
- Eco Best Technology® (EBT)
- Unlined
| Material | Nitrile |
| Glove Size | Medium |
| Lining | Unsupported |
| Color | Orange |
| Cuff Style | Rolled |
| Weight | 1.25 LB |
| EAN or UPC | 38054603687 |

