- Chemical Protection Biodegradable Gloves - S
features
- Fluorescent
- Lightweight
- Rolled Cuff
- Chlorinated
- Eco Best Technology® (EBT)
- Unlined
| Material | Nitrile |
| Cuff Style | Rolled |
| Lining | Unsupported |
| Color | Orange |
| Glove Size | Small |
| Weight | 1.167 LB |
| EAN or UPC | 38054603670 |

