- Cut Resistant Gloves
- Small
- Dyneema®
- Polyurethane Coating
- Light Gray
description
- SHOWA® 541 is a durable flat-dipped gray colored polyurethane coated glove with a 13-gauge cut-resistant liner consisting of High Performance Polyethylene Engineered (HPPE). This glove offers a combination of exceptional grip, dexterity and cut resistance with the durability of a polyurethane coating. The HPPE lining provides extremely comfortable fit. An elastic knitwrist secures the glove above the wrist for comfort and prevents debris from entering the glove. Launder at 40 °C (104 °F) using a neutral detergent.
features
- ANSI cut level A2
| Glove Size | Small |
| Glove Type | Cut-Resistant |
| Cuff Style | Knit-Wrist |
| Color | Gray, Light Gray |
| Coating | Polyurethane |
| Resistance | Abrasion, Cut, Puncture |
| Thumb Type | Straight |
| Cuff Type | Knitwrist |
| Gauge | 13 |
| Material | Dyneema® |
| Weight | 0.75 LB |

