- Cut-Resistant Gloves
- Small
features
- Liner made with Kevlar®
- Ergonomic
- Foam nitrile palm dip
- Foam grip
- Elasticated wrist cuff
| Glove Type | Cut-Resistant |
| Glove Size | Small |
| Coating | Sponge Nitrile |
| Package Size | 12 |
| Cuff Style | Rolled |
| Package Type | Pair |
| Material | Nitrile |
| Color | Yellow |
| Lining | Kevlar® |
| Weight | 0.667 LB |
| EAN or UPC | 38054996468 |
-
Pre-Packed Quantities


