- Uncoated
- Cut Level D Gloves
- Gray
- Large
features
- 15 gauge seamless knit spandex liner with HPPE
- ANSI/ISEA 105-16: Level A4 (minimum 1,500 g)
- EN 388:2016 Cut Level D
- Contact heat level 1
- FDA and EU food contact approved
- Lightweight, supple liner with breathable open back design
| Coating | None |
| Glove Size | Large |
| Material | HPPE |
| Glove Type | Cut-Resistant |
| Color | Gray |
| Weight | 13.0 LB |

