- Ball Bearing Insert
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Standard-Duty
- Single Setscrew Locking Collar
| Material | Steel |
| Outer Ring Width | 22 mm |
| Duty | Standard-Duty |
| Seal Flinger | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Overall Width | 49.2 mm |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Basic Dynamic Load Rating | 35144 |
| Fillet Radius | 1.6 in |
| I.D. | 45 mm |
| O.D. | 85 mm |
| Inner Ring Width | 1.937 in |
| Temperature Range [Max] | 200 °F |
| Locking Device | Single Setscrew Locking Collar |
| Set Screw | M8 |
| Seal Type | Single Lip Contact Seals |
| Retainer Type | Plastic |
| Weight | 1.2 LB |
| EAN or UPC | 662461385395 |

