- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing
| Housing Material | Cast Iron |
| Slot Width | 1.8125 in |
| Housing Construction | 1 Piece |
| Overall Length | 10.4375 in |
| Center of Bearing to Front of Inner Ring | 3 47/64 in |
| Retainer Type | Metal |
| Locking Device | Adapter Mount |
| Shaft Dia. | 3.4375 in |
| Slot Type | Wide Slot |
| Seal Type | Felt Seals |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Overall Width | 5 35/64 in |
| Slot Spacing | 6 |
| Ambient Temperature Range [Max] | 250 °F |
| Seal Flinger | Yes |
| Shank Height | 4 7/8 in |
| Series | USTU |
| Rod Hole Diameter | 1 |
| Center of Shaft to End Opposite Shank | 4 in |
| Shank Slot to Center of Shaft | 3 5/8 in |
| Slot Length | 6 1/4 in |
| Overall Height | 7.625 in |
| Length Through Bore | 5.54688 in |
| Shank Slot Height | 2 7/8 in |
| Weight | 41.276 LB |
| EAN or UPC | 662461376232 |

