- 2 11/16 in Shaft Diameter
- Spherical Roller Bearing
| Seal Type | Double Lip Contact Seals |
| Ambient Temperature Range [Max] | 250 °F |
| Shank Slot Height | 2 3/4 in |
| Housing Material | Cast Iron |
| Slot Type | Wide Slot |
| Bearing Design | Non-Expansion |
| Shank Slot to Center of Shaft | 3 in |
| Overall Length | 8.75 in |
| Series | USTU |
| Rod Hole Diameter | 1 |
| Overall Width | 4 31/64 in |
| Shaft Dia. | 2.6875 in |
| Overall Height | 6.75 in |
| Length Through Bore | 4.45313 in |
| Slot Spacing | 5 |
| Retainer Type | Metal |
| Center of Shaft to End Opposite Shank | 3 3/16 in |
| Slot Length | 4 3/4 in |
| Housing Construction | 1 Piece |
| Locking Device | Adapter Mount |
| Shank Height | 4 1/4 in |
| Center of Bearing to Front of Inner Ring | 2 31/32 in |
| Slot Width | 1.8125 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Flinger | Yes |
| Weight | 24.648 LB |
| EAN or UPC | 662461360101 |

