- 2 in Shaft Diameter
- Spherical Roller Bearing
| Shank Slot Height | 1 15/16 in |
| Rod Hole Diameter | 1 |
| Locking Device | Adapter Mount |
| Shank Slot to Center of Shaft | 2 1/8 in |
| Seal Type | Felt Seals |
| Center of Bearing to Front of Inner Ring | 2.323529 in |
| Length Through Bore | 3.5625 in |
| Overall Height | 4.75 in |
| Overall Width | 3 1/2 in |
| Center of Shaft to End Opposite Shank | 2 1/4 in |
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Slot Type | Wide Slot |
| Overall Length | 6.1875 in |
| Housing Construction | 1 Piece |
| Retainer Type | Metal |
| Slot Length | 3 1/2 in |
| Ambient Temperature Range [Max] | 250 °F |
| Series | USTU |
| Shank Height | 2 7/8 in |
| Slot Width | 0.6875 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Slot Spacing | 4 |
| Weight | 8.62 LB |
| EAN or UPC | 662461360002 |

