- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing
| Slot Width | 2.0625 in |
| Housing Construction | 1 Piece |
| Slot Spacing | 8 |
| Center of Shaft to End Opposite Shank | 4 7/16 in |
| Overall Width | 4 15/16 in |
| Shank Slot Height | 3 3/8 in |
| Seal Flinger | Yes |
| Overall Height | 9.4375 in |
| Length Through Bore | 5.1875 in |
| Slot Length | 7 in |
| Shaft Dia. | 3.9375 in |
| Overall Length | 11.8125 in |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Ambient Temperature Range [Max] | 250 °F |
| Seal Type | Felt Seals |
| Center of Bearing to Front of Inner Ring | 2 15/16 in |
| Housing Material | Cast Iron |
| Shank Slot to Center of Shaft | 4 1/8 in |
| Shank Height | 5 5/8 in |
| Slot Type | Wide Slot |
| Series | USTU |
| Locking Device | Collar Mount |
| Rod Hole Diameter | 2 |
| Weight | 64.512 LB |
| EAN or UPC | 662461367445 |

