- 3 1/2 in Shaft Diameter
- Spherical Roller Bearing
| Slot Width | 1.8125 in |
| Overall Height | 7.625 in |
| Seal Type | Felt Seals |
| Overall Length | 10.4375 in |
| Rod Hole Diameter | 1 |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| Shank Slot to Center of Shaft | 3 5/8 in |
| Shaft Dia. | 3.5 in |
| Seal Flinger | Yes |
| Locking Device | Collar Mount |
| Slot Spacing | 6 |
| Shank Height | 4 7/8 in |
| Shank Slot Height | 2 7/8 in |
| Slot Length | 6 1/4 in |
| Overall Width | 4 15/32 in |
| Housing Construction | 1 Piece |
| Ambient Temperature Range [Max] | 250 °F |
| Series | USTU |
| Slot Type | Wide Slot |
| Center of Bearing to Front of Inner Ring | 2 21/32 in |
| Center of Shaft to End Opposite Shank | 4 in |
| Length Through Bore | 4.45313 in |
| Weight | 38.871 LB |
| EAN or UPC | 662461367100 |

