- 2 3/16 in Shaft Diameter
- Spherical Roller Bearing
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Ambient Temperature Range [Max] | 250 °F |
| Locking Device | Collar Mount |
| Overall Width | 2 7/8 in |
| Shank Height | 3 1/2 in |
| Slot Width | 0.8125 in |
| Length Through Bore | 3.23438 in |
| Slot Type | Wide Slot |
| Rod Hole Diameter | 1 |
| Series | USTU |
| Retainer Type | Metal |
| Shank Slot Height | 2 1/4 in |
| Overall Length | 6.8125 in |
| Seal Flinger | Yes |
| Shank Slot to Center of Shaft | 2 3/8 in |
| Center of Bearing to Front of Inner Ring | 1 15/16 in |
| Overall Height | 5.25 in |
| Bearing Type | Spherical Roller Bearing |
| Slot Length | 3 3/4 in |
| Slot Spacing | 4 |
| Center of Shaft to End Opposite Shank | 2 1/2 in |
| Seal Type | Felt Seals |
| Weight | 10.681 LB |
| EAN or UPC | 662461366455 |

