- Top Angle Take-Up Type
- 1 11/16 in Shaft Diameter
- Spherical Roller Bearing
| Overall Height | 6.375 in |
| Shank Slot to End | 3 1/4 in |
| Take-Up Types | Top Angle |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Length | 6.5 in |
| Slot Spacing | 3 |
| Retainer Type | Metal |
| Length Through Bore | 2.875 in |
| Overall Width | 2 29/32 in |
| Shaft Dia. | 1.6875 in |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Center of Bearing to Front of Inner Ring | 1 23/32 in |
| Series | 5000 |
| Temperature Range [Max] | 250 °F |
| Slot Width | 0.875 in |
| Bearing Type | Spherical Roller Bearing |
| Shank Slot Length | 6 in |
| Locking Device | Collar Mount |
| Housing Construction | 1 Piece |
| Shank Slot Height | 51/64 in |
| Shank Height | 2 7/16 in |
| Weight | 7.648 LB |
| EAN or UPC | 662461381991 |

