- Top Angle Take-Up Type
- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing
| Shank Slot Length | 9 in |
| Locking Device | Adapter Mount |
| Temperature Range [Max] | 250 °F |
| Shank Slot Height | 51/64 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Slot Width | 1.375 in |
| Seal Flinger | Yes |
| Housing Construction | 1 Piece |
| Overall Length | 9.5 in |
| Overall Height | 9.625 in |
| Series | 5000 |
| Seal Type | Felt Seals |
| Length Through Bore | 5.54688 in |
| Shank Slot to End | 4 1/2 in |
| Overall Width | 5 21/64 in |
| Take-Up Types | Top Angle |
| Retainer Type | Metal |
| Shank Height | 3 3/16 in |
| Center of Bearing to Front of Inner Ring | 3 47/64 in |
| Shaft Dia. | 3.4375 in |
| Slot Spacing | 6 |
| Housing Material | Cast Iron |
| Weight | 41.303 LB |
| EAN or UPC | 662461382462 |

