- Top Angle Take-Up Type
- 2 15/16 in Shaft Diameter
- Spherical Roller Bearing
| Locking Device | Collar Mount |
| Center of Bearing to Front of Inner Ring | 2.323529 in |
| Seal Type | Felt Seals |
| Length Through Bore | 3.875 in |
| Shank Slot to End | 4 in |
| Housing Construction | 1 Piece |
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| Slot Spacing | 5 |
| Overall Height | 8.3125 in |
| Shank Height | 2 13/16 in |
| Shaft Dia. | 2.9375 in |
| Slot Width | 1.125 in |
| Series | 5000 |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Shank Slot Height | 51/64 in |
| Overall Width | 3 47/64 in |
| Take-Up Types | Top Angle |
| Retainer Type | Metal |
| Overall Length | 8.5 in |
| Shank Slot Length | 8 in |
| Housing Material | Cast Iron |
| Weight | 27.407 LB |
| EAN or UPC | 662461382394 |

