- Spherical Roller Bearing Type
- Pillow Block
- 3 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9 7/8 in Minimum Bolt Hole Spacing Range
| Roller Type | Spherical Roller |
| Housing Construction | Split |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 220 °F |
| Seal Type | Felt Seals |
| Bolt Hole Spacing Range [Max] | 11 in |
| Seal Flinger | Yes |
| Housing Height | 7 1/8 in |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Size | 5/8 in |
| Bolt Holes | 4 |
| Inch/Metric | Inch |
| Shaft Dia. | 3 in |
| Bearing Design | Expansion |
| Length Through Bore | 4.406 in |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Locking Device | Collar Mount |
| Housing Material | Ductile Iron |
| Retainer Type | Metal |
| Base Length | 13 in |
| Series | USRBF Series |
| Base Height | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 37.256 LB |
| EAN or UPC | 662461378502 |

