- Spherical Roller Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
- 7 7/8 in Minimum Bolt Hole Spacing Range
| Bolt Holes | 4 |
| Base Height | 2 1/4 in |
| Retainer Type | Metal |
| Bolt Hole Spacing Range [Max] | 8 3/8 in |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Handle / Housing Material | Cast Iron |
| Housing Height | 6 7/16 in |
| Bolt Size | 5/8 in |
| Locking Device | Adapter Mount |
| Roller Type | Spherical Roller |
| Length Through Bore | 4.906 in |
| Base Length | 10 7/16 in |
| Seal Flinger | Yes |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 3/4 in |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Seal Type | Felt Seals |
| Series | USRBF Series |
| Temperature Range [Max] | 250 °F |
| Weight | 26.0 LB |
| EAN or UPC | 662461364727 |

