Skip to content Skip to navigation menu
USRBF Series Pillow Block

USRBF5000A-215

USRBF Series Pillow Block
Item #101015202
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 15/16 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 7 7/8 in Minimum Bolt Hole Spacing Range
USRBF Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 15/16 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 7 7/8 in Minimum Bolt Hole Spacing Range
Brand. Sealmaster
Locking Device Adapter Mount
Temperature Range [Max] 250 °F
Base Length 10 7/16 in
Center Line to Base Dimension [Min] 3 1/4 in
Housing Construction 1 Piece
Bolt Holes 4
Pillow Block Type Thru-Bolt
Seal Flinger Yes
Roller Type Spherical Roller
Series USRBF Series
Bearing Design Non-Expansion
Housing Height 6 7/16 in
Housing Material Cast Iron
Retainer Type Metal
Seal Type Felt Seals
Shaft Dia. 2.9375 in
Length Through Bore 4.906 in
Inch/Metric Inch
Bolt Hole Spacing Range [Max] 8 3/8 in
Bolt Hole Spacing Range [Min] 7 7/8 in
Handle / Housing Material Cast Iron
Base Width 3 3/4 in
Bearing Type Spherical Roller Bearing
Base Height 2 1/4 in
Bolt Size 5/8 in
Weight 25.29 LB
EAN or UPC 662461363966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison