- Spherical Roller Bearing Type
- Pillow Block
- 4 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 in Minimum Bolt Hole Spacing Range
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 13 in |
| Seal Type | Felt Seals |
| Retainer Type | Metal |
| Seal Flinger | Yes |
| Base Width | 4 1/2 in |
| Roller Type | Spherical Roller |
| Inch/Metric | Inch |
| Base Height | 2 5/8 in |
| Locking Device | Collar Mount |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Length Through Bore | 5.219 in |
| Bolt Hole Spacing Range [Min] | 11 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 3/4 in |
| Series | USRBF Series |
| Brand. | Sealmaster |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Height | 8 9/16 in |
| Shaft Dia. | 4 in |
| Base Length | 15 1/4 in |
| Housing Construction | 1 Piece |
| Weight | 54.894 LB |
| EAN or UPC | 662461366325 |

